3M

3M PELTOR™ Optime™ II earmuffs, green, helmet mounted, H520P3E-410-GQ

  • ERIKS:12034901
  • Manufacturer:4046719384174
Image 1
Get high level hearing protection that protects against even extremely low frequencies with 3M™ PELTOR™ Optime™ II Earmuffs.They’re ideal for use in loud, demanding environments with substantial industrial noise such as airports, construction sites and during agricultural work.Our earmuffs reduce noise levels up to 31 dB and have sealing rings filled with a unique combination of liquid and foam. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide cushions help decrease pressure around the ears, making them comfortable to wear for long periods. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, extending the life of the product. They’re available in headband, neckband, helmet attached and Hi-Viz green models.
Save to list

€28.26/ pieceexcl. VAT

€34.19incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Peltor™ Optime™ II
Type
H520
Model
H520P3E
SNR
30 dB
Carrying type
Helmet attached
EN standard
EN352-3
Colour
Green
Adjustable
Yes
Replaceable cushions
Yes