

€34.75/ pieceexcl. VAT
€42.05incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Peltor™ Optime™ II |
Type | H520 |
Model | H520F |
SNR | 31 dB |
Carrying type | Over-the-head |
EN standard | EN352-1 |
Colour | Green |
Adjustable | Yes |
Replaceable cushions | Yes |