

€23.59/ pieceexcl. VAT
€28.54incl. VAT
Estimated delivery date - 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Peltor™ Optime™ I |
Type | H510 |
Model | H510B |
SNR | 26 dB |
Carrying type | Behind the head |
EN standard | EN352-1 |
Colour | Yellow |
Adjustable | Yes |
Replaceable cushions | Yes |