3M

3M PELTOR™ litecom plus headset, 32 dB, PMR446 mhz, hard hat attached, MT73H7P3E4410EU

  • ERIKS:14496825
  • Manufacturer:7318640071186
Image 1
3M™ PELTOR™ LiteCom Plus Headsets are our robust hearing protectors with a built-in analogue two-way communication radio, noise cancelling dynamic microphone, Lithium-Ion battery and level dependent functionality for ambient listening. Available in headband and helmet mounted models.
3M™ PELTOR™ LiteCom Plus Headsets feature a built-in analogue two-way radio, available in PMR version with 16 channels and 121 sub-channels – to help you communicate even more efficiently in noisy environments. The noise cancelling dynamic microphone provides voice-operated transmission (VOX) for hands free use, and an external jack allows you to connect a mobile device or another two-way radio. Sound levels constantly change in demanding situations. When the noise quiets down, you can turn up the environmental listening function to improve situational awareness or speak with co-workers who are close by, and if the hazardous noise returns the level dependent technology will kick in to help protect your hearing again. Litecom Plus Headsets have a clear battery status indicator and an auto power off function to save energy.
3M™ PELTOR™ LiteCom Plus Headsets feature a built-in analogue two-way radio, available in PMR version with 16 channels and 121 sub-channels – to help you communicate even more efficiently in noisy environments. The noise cancelling dynamic microphone provides voice-operated transmission (VOX) for hands free use, and an external jack allows you to connect a mobile device or another two-way radio. Sound levels constantly change in demanding situations. When the noise quiets down, you can turn up the environmental listening function to improve situational awareness or speak with co-workers who are close by, and if the hazardous noise returns the level dependent technology will kick in to help protect your hearing again. Litecom Plus Headsets have a clear battery status indicator and an auto power off function to save energy.
Save to list

€1,193.41/ pieceexcl. VAT

€1,444.03incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
LiteCom MT73H7P3E4410EU
SNR
31 dB
Carrying type
Helmet attached
Communication Type
Two-way
Approvals
EN 352-1, EN352-3, EN352-4, EN 352-6, EN 352-8
Colour
Yellow
Max. battery duration
20 h
Battery type
Lithium-ions