3M

3M PELTOR™ litecom headset, 33 dB, PMR 446 mhz, hard hat attached, MT53H7P3E4400-EU

  • ERIKS:12659042
  • Manufacturer:7318640063297
Image 1
Image 2
Image 1
Image 2
3M™ PELTOR™ LiteCom Headsets are our robust hearing protectors with a built-in analogue two-way communication radio and noise cancelling dynamic microphone. Available in headband, neckband and helmet mounted models.
3M™ PELTOR™ LiteCom Headsets feature a built-in analogue two-way radio, available in PMR version with 8 channels and 38 sub channels allowing users to communicate individually using the same channel. The noise cancelling dynamic microphone provides voice-operated transmission (VOX) for hands free use, and an external jack allows you to connect a mobile device or another two-way radio.
3M™ PELTOR™ LiteCom Headsets feature a built-in analogue two-way radio, available in PMR version with 8 channels and 38 sub channels allowing users to communicate individually using the same channel. The noise cancelling dynamic microphone provides voice-operated transmission (VOX) for hands free use, and an external jack allows you to connect a mobile device or another two-way radio.
Save to list

€763.36/ pieceexcl. VAT

€923.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
LiteCom MT53H7P3E4400-EU
SNR
32 dB
Carrying type
Helmet attached
Communication Type
Two-way
Approvals
EN 352-1, EN352-3, EN 352-6
Colour
Dark blue
Max. battery duration
20 h
Battery type
AA
Weight
418 g