

€763.36/ pieceexcl. VAT
€923.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | PELTOR™ |
Type | LiteCom MT53H7B4400-EU |
SNR | 32 dB |
Carrying type | Neck strap |
Communication Type | Two-way |
Approvals | EN 352-1, EN352-3, EN 352-6 |
Colour | Dark blue |
Max. battery duration | 20 h |
Battery type | AA |
Weight | 384 g |