3M

3M PELTOR™ LiteCom Headset, 32 dB, PMR 446 MHz, Headband, MT53H7A4400-EU

  • ERIKS:12659041
  • Manufacturer:7318640063280
Image 1
Image 2
Image 1
Image 2
3M™ PELTOR™ LiteCom Headsets are our robust hearing protectors with a built-in analogue two-way communication radio and noise cancelling dynamic microphone. Available in headband, neckband and helmet mounted models.
Save to list

763,36 €/ pieceexcl. VAT

923,67 €incl. VAT

Estimated delivery date - 01.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
LiteCom MT53H7A4400-EU
SNR
32 dB
Carrying type
Headband
Communication Type
Two-way
Approvals
EN 352-1, EN352-3, EN 352-6
Colour
Dark blue
Max. battery duration
20 h
Battery type
AA
Weight
394 g