3M

3M PELTOR™ earmuffs, black, helmet mounted, X5P3

  • ERIKS:12468232
  • Manufacturer:4046719695546
Image 1
For high performance hearing protection against moderate to high noise levels, use 3M™ PELTOR™ X5 Earmuffs.3M PELTOR Earmuffs X5 are colour-coded black, making it simple to select the correct level of protection from the X series range. Combining 3M's legendary hearing protection knowledge with advanced technology, our earmuffs include a specially formulated foam in the earcups and cushions with an innovative spacer and cup design. Making our 3M Peltor X Series X5 earmuff the highest attenuating earmuff in the market reducing noise up to 37 dB.The technology employed in the design means despite the larger earcups, the earmuff is still lightweight with excellent balance and comfort. The twin headband design not only reduces heat build-up in wear, it also provides excellent fit and balance. The stainless steel wire within the headband is coated with plastic makes the headband the most robust 3M has to offer, but also making it electrically insulated. It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head. Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head. Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment.The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product. They're also available as helmet mounted or neckband models.
Save to list

€48.49/ pieceexcl. VAT

€58.67incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Peltor™ X5
Type
X5P3E
Model
X5P3
SNR
36 dB
Carrying type
Helmet attached
EN standard
EN352-3
Colour
Black
Adjustable
Yes
Replaceable cushions
Yes
Spare parts & accessories

€68.72/ pieceexcl. VAT

€83.15incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 26/10/2026