3M

3M PELTOR™ DAB+ & FM Radio Headset, 30 dB, Hard Hat Attached, HRXD7P3E-01

  • ERIKS:14496777
  • Manufacturer:7318640067622
Image 1
Protect your hearing and listen to the radio with 3M™ PELTOR™ DAB+ & FM Radio Headsets. The headset helps protect you from potentially harmful workplace noise while at the same time enjoy listening to the built in DAB+ (Digital Audio Broadcasting) or FM radio. The headset’s large, glove-friendly controls let you quickly search, select, and save your favourite DAB+ and FM radio stations. Plus you can hear incoming calls and signals from either your connected cell phone or two-way radio.
Save to list

221,82 €/ pieceexcl. VAT

268,40 €incl. VAT

Estimated delivery date - 01.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
HRXD7P3E-01
SNR
30 dB
Carrying type
Helmet attached
Colour
Black
Max. battery duration
23 h
Battery type
AA