

€4.65/ pieceexcl. VAT
€5.63incl. VAT
Sold per: 10Min. order: 10
360 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 8300 |
Type | 8833 |
Protection class | FFP3 |
Nominal protection factor (NPF) | 50 |
Assigned protection factor | 20 |
Norm | EN 149:2001 + A1:2009 |
Exhalation valve | Yes |
Packaging | Box with 10 pieces |