3M

3M Particulate respirator, FFP2, unvalved, 8810

  • ERIKS:12346220
  • Manufacturer:4046719303106
Image 1
Image 2
Image 1
Image 2
The 3M™ Particulate Respirator 8000 Series is our range of cup-shaped respirators, with a lightweight, twin-strap design. They provide FFP1, FFP2 and FFP3 respiratory protection, with a convex shape, nose foam and adjustable nose clip that helps you get a comfortable fit across a broad range of face sizes.

Get protection against hazardous dusts and mists, with 3M™ Particulate Respirators 8000 Series. Our robust, cup-shaped respirators provide FFP1, FFP2 and FFP3 protection and feature a soft, cushioned lining for lasting comfort throughout your work shift. They have a lightweight, twin-strap design, nose clip, soft edge (the area in contact with the face) and nose foam helps fit a broad range of faces. The 3M Advanced Electret (filter) Media (AEM) aids users in breathing easily, and some of the range is available with 3M™ Cool Flow™ Valve, reducing heat build-up for users working in hot and humid conditions. The braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4), blue for FFP2 (NPF 12) and red for FFP3 (NPF 50). They’re designed to work well with 3M Eyewear and Hearing Protection products.
Save to list

€1.87/ pieceexcl. VAT

€2.26incl. VAT

Sold per: 20Min. order: 20

460 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
8000
Type
8810
Protection class
FFP2
Assigned protection factor
10
Nominal protection factor (NPF)
12
Norm
EN 149:2001 + A1:2009
Exhalation valve
No
Packaging
Box with 20 pieces