3M

3M Particulate filter PF10 P3 r d, DT-1135E, yellow

  • ERIKS:14496725
  • Manufacturer:4054596825468
Image 1
3M™ DIN Thread Particulate Filters have a DIN threaded connection that fits certain 3M™ DIN Threaded Reusable Respirators. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved. These filters offer heavy duty particulate breathing protection for a wide range of hazardous environments.
Designed for heavy duty applications, 3M™ DIN Thread Particulate Filters are easy to install. Simply choose the filter type that’s suitable for your individual needs and requirements, align the connection and twist to secure. 3M™ DIN Thread Particulate Filters provide protection against a wide range of dusts, mists and other particles. 3M™ DIN Thread Particulate Filters are compatible with 3M™ Reusable Respirators FF-300, FF-600 and HF-300. In addition they are also compatible with 3M™ Powered Air Respirator PF-600+, thus helping to reduce inventory needs. 3M™ DIN Thread Particulate Filters are encased in hard plastic cases to help protect them from damage, dirt, decontamination spray showers, debris and high temperatures. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ DIN Thread Particulate Filters are CE-approved and are designed to help filter a broad range of particulate contaminants when used with half and full facepieces, and certain 3M™ Powered Air Respirators.These filters help provide respiratory protection from particulate contaminants. Not for use in environments that are immediately dangerous to life or health (IDLH). Change 3M™ DIN Thread Particulate Filters when they become dirty, damaged, or difficult to breathe through, or for Powered Air Respirator users, when the alarm sounds. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved.
Save to list

€12.15/ pieceexcl. VAT

€14.70incl. VAT

120 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
DT
Type
Particulate Filter
Suitable for foods
No