3M

3M Particulate filter P2 r, 06925

  • ERIKS:14111807
  • Manufacturer:4046719952465
Image 1
Image 2
Image 1
Image 2
3M™ Bayonet Particulate Prefilters can be attached to 3M™ Bayonet Gas & Vapour Filters 6000 series to provide particulate protection from certain solid and liquid particles when used with 3M™ Bayonet Reusable Respirators. Use the 3M™ Filter Retainer 501 to attach one filter to each gas/vapour filter.
3M™ Bayonet Particulate Prefilters are used to add particulate protection to 3M™ Bayonet Gas & Vapour filters. Replaceable for cost savings: these particulate filters are designed to be easily replaced for a cost-effective solution without changing out your filters. Use 3M™ Bayonet Particulate Prefilters with 3M™ Bayonet Gas & Vapour Filters and the 3M™ Filter Retainer 501 to help filter certain particulates including dusts, mists, fibres, and metal fumes in addition to a broad range of gases and vapours. Or, use these filters with 3M™ Filter Adapter 603 and the 3M™ Filter Retainer 501 to help reduce particulate exposures only. These filters are easy to install, requiring minimal training. 3M™ Bayonet Particulate Prefilters are compatible with 3M™ Reusable Half Masks 6000 Series, 6500QL Series, 7500 Series and 3M™ Reusable Full Face Masks 6000 Series, thus helping to reduce inventory needs. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators and filters for your workplace respiratory hazards and contaminants and help determine filter change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ Bayonet Particulate Prefilters are CE approved as either P1, P2 or P3 particulate filters and help provide respiratory protection in environments containing particulates when used with 3M™ Bayonet Half and Full Face Reusable Respirators and additional accessories. These filters help provide respiratory protection from particulate contaminants. Not for use in environments that are immediately dangerous to life or health (IDLH) Change your 3M™ Bayonet Particulate Prefilters if they become dirty, damaged, or difficult to breathe through.
Save to list

€91.17/ per boxexcl. VAT

€110.32incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
6925
Type
6925
Filter type
P2 R
Filter class
P2 R
Connection
Bayonet