3M

3M Nitrile high performance plastic adhesive 1099, tan, 1 l

  • ERIKS:23580965
  • Manufacturer:3134375223225
Image 1
3M™ Nitrile High Performance Plastic Adhesive 1099 dries quickly with an open time of approximately 40 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water, oil and fuel. Additionally, it bonds well to plastics and vinyl, providing long-term adhesion as well as good resistance to plasticizer migration.
Resist weather, water, oil, plasticizer migration, and alphalitic fuels with 3M™ Nitrile High Performance Plastic Adhesive 1099. Our adhesive is fast drying and heat curable. It bonds at a high strength and is excellent for bonding most vinyl extrusions and sheeting. It also bonds many fabrics.
Save to list

€58.42/ pieceexcl. VAT

€70.69incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch-Weld™ 1099
Type
1099
Volume
1000 ml