3M

3M Net-backed abrasive disc 710W Xtract" 150 mm Cubitron II P320+

  • ERIKS:14591634
  • Manufacturer:4054596899742
Image 1
Mesh grinding wheel Xtract™ Cubitron™ II, Ø 150 mm

710W
Design: Synthetic resin-bonded precision ceramic grain/corundum grain mixture on a mesh backing that enables virtually dust-free grinding . Extraction of more than 95% of the dust produced during sanding. This enables particularly aggressive, fast grinding with a long service life. Ideal for a wide range of materials and applications, including stock removal and fine finishing.

Application: For metalworking, primer sanding, gel coat sanding, composite sanding and woodworking.

Save to list

€0.99/ pieceexcl. VAT

€1.20incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M