3M

3M Neoprene contact adhesive 10, light yellow, 1 l

  • ERIKS:23580970
  • Manufacturer:4046719305971
Image 1
Available in tubes, cans or pails, 3M™ Neoprene Contact Adhesive 10 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination.
Avoid clamping or fixturing with our brushable, light yellow coloured 3M™ Neoprene Contact Adhesive 10. Our air drying adhesive bonds instantly. It gives higher coverage than most with its great rollability, and bonds many decorative and high pressure laminates, plastic, aluminium, steel, particle board, wood, masonry, rubber and canvas.
Save to list

€48.16/ pieceexcl. VAT

€58.27incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch-Weld™ FB10
Volume
1000 ml