3M

3M Mini mandrel 935, 73 mm x 6.35 mm

  • ERIKS:23579165
  • Manufacturer:048011040202
Image 1
3M™ Mini Mandrel is a 73.03 mm mandrel that fits onto a rotary tool like a die grinder or drill. The shank of our mandrel is 6.35 mm diameter and it’s compatible with a 6.35 mm power tool collet or drill chuck.
Use 3M™ Mini Mandrel as a tool attachment that enables access to tight diameters with a piece of Scotch-Brite™. Our versatile mandrel holds a 25.4 mm wide strip of Scotch-Brite™ non-woven material enabling the user to clean, polish or deburr the inside diameter of a pipe or cylinder. The shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool.
Save to list

€21.35/ pieceexcl. VAT

€25.83incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
935
Series
935