3M

3M Masking tape 301E 24mmx50m chamois

  • ERIKS:13023761
  • Manufacturer:4046719931989
Image 1
3M Performance Masking Tape 301E is a chamois coloured, latex saturated crepe paper coated with a rubber resin adhesive.
  • A balanced product where its temperature performance allows air drying and oven curing of paint systems up to a maximum of 100°C for 1 hour with clean and easy removal.
  • Suitable for Infrared / UV curing.
  • Good solvent and moisture resistance.
  • Crepe paper backing for conformability that will maintain integrity when formed around corners.
  • Backing saturated for easy tear – resists slivering yet hand tearable.
  • Rubber adhesive with instant adhesion.
  • Good holding power that resists lifting or curling and helps reduce rework.
  • Special backsize treatment controls unwind and helps reduce waste.
  • Designed for indoor use only. Tape should not be subjected to outdoor exposure or prolonged periods of sunlight as product may become very difficult to remove.
Save to list

€3.96/ rollexcl. VAT

€4.79incl. VAT

Sold per: 36Min. order: 36

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
301E
Series
301E
Width
24 mm
Length
50 m