

Design: Smooth and extra thin paper tape with special impregnation and very high-quality acrylate adhesive. Resistant to solvents and water, paint and varnish will not bleed through.
Application: For covering when painting and varnishing, for indoor and outdoor applications, wherever UV-resistance and a residue-free removal with a drying process of 100 °C over 30 minutes is required.
€20.63/ pieceexcl. VAT
€24.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Width | 48 mm |
Length | 50 m |
Thickness | 0.08 mm |
Material | Paper |
Adhesion | Acrylic |
Colour | Gold |