


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 2364 |
Type | 301E |
Type | 301E |
Series | 2364 |
Width | 18 mm |
Length | 50 m |
Thickness | 0.15 mm |
Material | Crepe paper |
Double-sided | No |
Adhesion | Rubber |
Tear-out strength | 50 N/cm % |
Temperature protected till | 100 °C |
Colour | Beige |