

3,79 €/ rollexcl. VAT
4,59 €incl. VAT
64 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 201E |
Series | 201E |
Width | 48 mm |
Length | 50 m |
Thickness | 0.135 mm |
Adhesion | Rubber |
Temperature protected till | 80 °C |
Colour | Beige |