3M

3M Maintenance free reusable respirator half mask, FFABEK1P3 r d filters, 4279+

  • ERIKS:13571130
  • Manufacturer:4054596256361
Image 1
Image 2
Image 1
Image 2
3M™ Maintenance Free Reusable Respirators 4000+ Series are a range of simple and ready-to-use half masks with integrated filters. An enhanced valve assembly helps to reduce exhalation breathing resistance, and the close-fitting, non-silicone, textured face seal is soft and comfortable to wear. Packaged in a resealable bag for hygienic storage and transportation.
Get effective, easy-to-use and fully-assembled breathing protection with 3M™ Maintenance Free Reusable Respirators 4000+. An enhanced valve assembly helps to reduce exhalation breathing resistance for improved. breathing comfort. The 4000+ has a textured face seal that’s soft, and silicone free, and it offers protection against a range of gases, vapours and particulate hazards. The lightweight, well-balanced design features a centrally-positioned exhalation valve helps reduce warm and moist exhaled breath from inside the respirator, helping you to stay comfortable in hot and humid conditions. The integrated filters are maintenance free; simply use until your change-out schedule indicates a replacement is needed or when the filters are full, and then discard. An adjustable head cradle helps fit to a broad range of head shapes and sizes, and the neck straps are easy to fasten. The low-profile design helps reduce interference with your peripheral vision, and the two large, bonded-carbon filters provide low breathing resistance. Available in a choice of four models. Includes a resealable bag for hygienic storage and transportation. *Exhalation breathing resistance of 3M™ 4000+ reduced by >30% compared to 3M™ 4000 Series.
Save to list

€43.86/ pieceexcl. VAT

€53.07incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Size
One size
Protection class
FFABEK1P3 R D
Filter type
Gas, Vapor & Particulate Filter