3M

3M Lead foil tape 420, silver, 25 mm x 33 m, 0.17 mm

  • ERIKS:23579933
  • Manufacturer:051138954130
Image 1
Our 3M™ Lead Foil Tape 420 is an electrically and thermally conductive tape. This highly conformable tape resists flame, moisture, weather, UV degradation, chemicals and radiation. Mated with an easy-release film liner, our malleable tape can be shaped into complex or detailed patterns or die-cut into specific shapes to meet assembly and manufacturing process needs.
Use 3M™ Lead Foil Tape 420, an electrically and thermally conductive tape suited to a wide variety of temperature conditions. Our conformable tape is resistant to flames, moisture, weather, UV degradation, and many chemicals. Use it for assembly and manufacturing processes. It can be die-cut into specific shapes and easily removed after use. Our tape has been formulated with a rubber adhesive combined with a rugged, durable backing, to last for a long time.
Use 3M™ Lead Foil Tape 420, an electrically and thermally conductive tape suited to a wide variety of temperature conditions. Our conformable tape is resistant to flames, moisture, weather, UV degradation, and many chemicals. Use it for assembly and manufacturing processes. It can be die-cut into specific shapes and easily removed after use. Our tape has been formulated with a rubber adhesive combined with a rugged, durable backing, to last for a long time.
Save to list

€137.76/ pieceexcl. VAT

€166.69incl. VAT

Sold per: 9Min. order: 9

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
420
Series
420
Width
25 mm
Length
33 m
Thickness
0.17 mm
Material
Lead Foil
Adhesion
Rubber
Colour
Silver