

Design: PVC film with rubber adhesive. Weather and UV resistant.
Application: To isolate electrical applications up to 1 kV and for protection against moisture, alkalis, diluted acids and solvents.
10,48 €/ rollexcl. VAT
12,68 €incl. VAT
48 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Scotch® Super 33+ |
Type | Super 33+ |
Type | Super 33+ |
Series | Scotch® Super 33+ |
Width | 19 mm |
Length | 20 m |
Thickness | 0.18 mm |
Material | PVC |
Double-sided | No |
Adhesion | Rubber |
Colour | Black |