3M

3M Industrial cleaner citrus Base, transparent, 200 ml, label1

  • ERIKS:23580991
  • Manufacturer:5900422106111
Image 1
3M™ Industrial Cleaner Citrus Base is ideal for helping dissolve and remove dirt, grease, tar, and many non-curing type adhesives. They are a citrus oil based cleaner and contain no petroleum distillates.
You can use these highly effective cleaners to clean and degrease metal parts, motors, tools, printing presses, concrete, or almost any dirty or greasy surface. It cleans and removes heavy oils, grease, silicone, tar, paraffinic materials such as and wax, labels, stickers, dirt, marker graffiti, gum and other soil and contaminants from a variety of substrates.. After using this heavy-duty cleaner, just wipe away with a shop towel. They are available in both bulk and aerosol. This is the one cleaner you can utilize for many maintenance and cleaning processes.
You can use these highly effective cleaners to clean and degrease metal parts, motors, tools, printing presses, concrete, or almost any dirty or greasy surface. It cleans and removes heavy oils, grease, silicone, tar, paraffinic materials such as and wax, labels, stickers, dirt, marker graffiti, gum and other soil and contaminants from a variety of substrates.. After using this heavy-duty cleaner, just wipe away with a shop towel. They are available in both bulk and aerosol. This is the one cleaner you can utilize for many maintenance and cleaning processes.
Save to list

€16.17/ pieceexcl. VAT

€19.57incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Volume
0.15 l