3M

3M HRXS220A worktunespro fmradio heads,head

  • ERIKS:14161905
  • Manufacturer:4054596123281
Image 1
Image 2
Image 1
Image 2
Help protect your hearing while enjoying FM and AM-radio, with 3M™ PELTOR™ WorkTunes™ Pro FM Radio Headset. With fast digital tuning and the capacity to store up to 5 stations, you can listen to your favourite music while helping to reduce harmful levels of surrounding noise. Our headset is flexible and easy to work with. The built-in antenna prevents snagging on equipment as there’s no need for wires, and a 3.5 mm audio input allows you to connect to other separate devices such as two-way radios, phones or tablets. It features an auto power-off function to save energy by powering down the headset after 4 hours of non-use. A low-battery indicator tells you in advance when replacements are needed, and the electronics are positioned in the outer part of the cup to create space and help reduce moisture corrosion.
Save to list

€99.38/ pieceexcl. VAT

€120.25incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
WorkTunes™ Pro HRXS220A
SNR
32 dB
Carrying type
Headband
Colour
Black
Max. battery duration
40 h
Battery type
AA