






55,93 €/ pieceexcl. VAT
67,68 €incl. VAT
Estimated delivery date - 01.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | S |
Type | Headtop |
Accessory | Yes |
Spare part | Yes |
Universal size | No |
Length | 25 cm |
Width | 240 mm |
Material | Polypropylene, PET-G |
Disposable | No |