3M

3M Headtop, S-Series, 7000044300

  • ERIKS:11884132
Image 1
Image 2
Image 1
Image 2
Get full head, face and eye protection with 3M™ Versaflo™ Integrated Suspension Head Cover, S-100 Series
Made from general-purpose, cost effective fabric, the integrated head suspension provides full head and face coverage and the cover provides eye and face protection to EN166; the same impact level as some safety spectacles
Our head top is designed for use with powered and supplied air respiratory protection
It features an integrated suspension which can be suitable for applications that require frequent replacement of the entire headtop assembly or where there is less soiling of the outer fabric
The suspension assembly and air inlet components can be easily removed and separated for segregated waste streams
There's no assembly required, and the head cover can be used straight out of the box
This head cover is CE approved and rated to EN 166:2:F:3, EN14594 3A, EN 12941 TH3
Save to list

55,93 €/ pieceexcl. VAT

67,68 €incl. VAT

Estimated delivery date - 01.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
S
Type
Headtop
Accessory
No
Spare part
No
Universal size
No
Disposable
No