3M

3M Headgear combination, industry, yellow, G500V5F11H51-GU

  • ERIKS:13524757
  • Manufacturer:4046719892204
Image 1
Image 2
Image 1
Image 2
The 3M™ Headgear G500 is a versatile and comfortable solution for use as a standalone face protection system or for combined face and hearing protection.
Special design features make it easy to combine the G500 with other 3M™ Safety Products such as face shields, passive earmuffs or communication headsets and integrated eyewear. This high quality product provides protection against impacts from the front and side, while special attention at the design stage has ensured maximum visibility and wearer comfort.
Special design features make it easy to combine the G500 with other 3M™ Safety Products such as face shields, passive earmuffs or communication headsets and integrated eyewear. This high quality product provides protection against impacts from the front and side, while special attention at the design stage has ensured maximum visibility and wearer comfort.
Save to list

€101.64/ pieceexcl. VAT

€122.98incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
G500V5F11H51-GU
Colour
Yellow
Approvals
CE Approved, EN 166:2001, EN 1731
Suspension
4 Point Strap