3M

3M Hard hat, Uvicator, ratchet, ventilated, plastic sweatband, blue, G3000NUV-BB

  • ERIKS:11827908
  • Manufacturer:7318640053649
Image 1
3M™ Safety helmet, Uvicator, ratchet adjustment, ventilation, plastic sweat band, blue, G3000NUV-BB
Safety helmet designed for use in demanding environments, with excellent ventilation and a good field of vision
3M™ Uvicator™ sensor disc that indicates when your helmet is overexposed to UV rays and needs to be replaced
Smooth rounded design prevents parts from snagging on cables or branches
Air vents distributed over a large area provide maximum air flow for enhanced comfort.
Head harness can be rotated 180° for better visibility when working in confined spaces
Short visor for improved upward visibility
Save to list

€26.27/ pieceexcl. VAT

€31.79incl. VAT

Estimated delivery date - 02/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
G30NUVBB
Type
G3000NUV-BB
Colour
Blue
Material
HDPE
Norm
EN 397:1995/A1:2000
Vented
Yes
Suspension
Ratchet
Weight
310 g