3M

3M Hard hat integrated safety glasses, clear, V9C

  • ERIKS:14010513
  • Manufacturer:4054596158665
Image 1
Image 2
Image 1
Image 2
Managing a worksite or job means maximizing safety and efficiency while delivering the comfort your crew values. Give your workers an excellent blend of comfort, style, and safety with versatile 3M™ Integrated Protective Eyewear. This protective eyewear attaches directly to your hard hat which eliminates the need for additional eyewear safety equipment that can add weight to your nose and temples.
Get eye protection from sunglare, particles and UV with 3M™ Hard Hat Integrated Safety Glasses. Our safety glasses have lenses with durable anti-scratch and anti-fog coating which helps minimise physical damage and fogging. They’re easy to adjust and attach to 3M™ Hard Hats. Their unique design allows them to slide easily between the hard hat shell and headband, fitting closely to the wearer’s cheeks to provide protection. These safety glasses are approved to EN166. Our safety glasses have a grey lens with durable anti-scratch and anti-fog coating which helps minimise physical damage and fogging. They’re easy to adjust and attach to 3M™ Hard Hats. Their unique design allows them to slide easily between the hard hat shell and headband, fitting closely to the wearer’s cheeks to provide protection. These safety glasses are approved to EN166.
Save to list

€14.98/ pieceexcl. VAT

€18.13incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
V9C
Colour
Transparent