3M

3M Half facepiece reusable half mask respirator 6000 series

  • ERIKS:14496669
  • Manufacturer:4046719952533
Image 1
3M™ Reusable Half Mask 6000 Series is made from a lightweight, comfortable elastomeric material with a bayonet-style design, cradle head harness and adjustable straps. The low-profile 3M™ 6000 Series is CE-approved with a wide variety of 3M bayonet-style filters.
3M™ Reusable Half Face Mask 6000 Series is a low-profile, easy-to-use and economical reusable half mask. 3M™ 6000 Series is made with an elastomeric material that’s lightweight and comfortable with a cradle head harness and adjustable straps. The 6000 Series can help reduce exposure to a broad range of gases, vapours and particulates, when used with approved 3M filters. The 6000 Series connects with most 3M™ 2000, 5000, 7000 and 6000 Series filters and can be used with 3M™ Powered and Supplied Air System S-200+ for increased convenience and flexibility. Replacement spare parts are available to help maintain the right level of comfort and protection when parts become worn or damaged. Available in three sizes: small, medium and large.
Save to list

€29.44/ pieceexcl. VAT

€35.62incl. VAT

Sold per: 8Min. order: 8

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
6963
Size
L
With filter
No