3M

3M Grinding disk Cubitron II 125x7.0mm

  • ERIKS:12739302
  • Manufacturer:4046719744510
Image 1
Design: Cubitron? II precision grain. Cool grinding for fastest grinding processes. Up to 3 times longer service life compared to conventional rough grinding discs. Reducing the expenditure of energy up to 70 % for the same removal of other premium products. Standard bore 22.23 mm.

Application: Ideal for use on stainless steel.
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M