3M

3M Grinding disc ROLOC Cubitron 50.8mm P120

  • ERIKS:12532856
  • Manufacturer:051144805129
Image 1
Image 2
Image 1
Image 2
ROLOC™ Cubitron™ fibre grinding disc

777F
Design: Resin-bonded Cubitron™/aluminium oxide grain mix on hard Y-polyester fabric, half-closed scattering, waterproof. With cooling grinding aid for outstanding life and to avoid heat discolouration on the work surface.

Application: Best suited for working on stainless steel with medium pressure, as well as high-alloy steel with low thermal conductivity, aluminium and titanium.

Save to list

€1.69/ pieceexcl. VAT

€2.04incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
50.8 mm
Tool insertion
Tr
Granulation
120
Max. Speed
25000 rpm
Lining material
Ceramics
Design form
Disc