3M

3M Goggle Gear™ 500 safety goggles, Scotchgard™ anti-fog / anti-scratch coating (K&N), grey lens, GG502SGAF-EU

  • ERIKS:14496731
  • Manufacturer:4054596623965
Image 1
Image 2
Image 1
Image 2
3M™ Goggle Gear™ Safety Goggles 500 Series provides superior anti-fog protection in a modern slim-line and lightweight design.
Get superior anti-fog and anti-scratch properties, and protection against UV radiation with 3M™ Goggle Gear™ Safety Goggles 500 Series. Our low-profile, lightweight safety goggles have 3M™ Scotchgard™ Anti-Fog / Anti-Scratch Coating which provides superior anti-fog and superior anti-scratch properties, resisting fogging longer than traditional anti-fog coatings, even after washing multiple times; and is designed to withstand disinfection from soaking in diluted bleach or using alcohol wipes, without losing performance. Benefiting from a modern, slim-line design, these goggles feature an easy-to-adjust headband and a pivoting ratchet for convenient personal adjustment and a comfortable fit. A special 3M™ Goggle Gear 500 prescription insert is available to use with 3M™ Goggle Gear™ Safety Goggles 500 Series.
Get superior anti-fog and anti-scratch properties, and protection against UV radiation with 3M™ Goggle Gear™ Safety Goggles 500 Series. Our low-profile, lightweight safety goggles have 3M™ Scotchgard™ Anti-Fog / Anti-Scratch Coating which provides superior anti-fog and superior anti-scratch properties, resisting fogging longer than traditional anti-fog coatings, even after washing multiple times; and is designed to withstand disinfection from soaking in diluted bleach or using alcohol wipes, without losing performance. Benefiting from a modern, slim-line design, these goggles feature an easy-to-adjust headband and a pivoting ratchet for convenient personal adjustment and a comfortable fit. A special 3M™ Goggle Gear 500 prescription insert is available to use with 3M™ Goggle Gear™ Safety Goggles 500 Series.
Save to list

€24.91/ pieceexcl. VAT

€30.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
GoggleGear™
Type
500 GG502SGAF-EU
Frame Style/Type
Goggle
Coating
Anti Mist
Frame colour
Grey / Red
Colour lens
Grey
Type of venting
Indirect
Approvals
CE Approved, EN 166:2001
Other indications
Z87+
Weight
16776960 g
With anti-condensation
Yes
Vented
Yes