3M

3M General Purpose Vinyl Tape 764i white 50mmx33m

  • ERIKS:12014904
  • Manufacturer:4046719565450
Image 1
Details
• Ideal for marking applications in light traffic areas, walls and pipes
• Maintains vivid colour even when exposed to abrasion and solvents
• Easy to apply, tape stretches around corners for a reliable tight fit
• Fast tack and excellent holding strength
• Available in a wide variety of colours
Save to list

Replacement product

Tape 3M 764 Geel 50mm

Tape 3M 764 Geel 50mm

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
764i
Series
764i
Width
50 mm
Length
33 m
Thickness
0.13 mm
Material
PVC-P
Double-sided
No
Adhesion
Rubber resin
Temperature resistance
from 5 to 75 °C
Colour
White