3M

3M General purpose masking tape 201E, beige, 30 mm x 50 m, 0.135 mm

  • ERIKS:14194860
  • Manufacturer:4054596668737
Image 1
The 3M™ General Purpose Masking Tape 201E is a premium-quality masking tape used for short-term paint masking, fixing, bundling, holding, sealing, and other applications up to a temperature of 80°C for one hour. Chamois color, rubber adhesive, thickness 0,135mm.This tape is designed for general use in industrial applications with a slight need for temperature and water resistance such as short-term paint masking and sealing applications. It provides a good instant adhesion and holding power that resists lifting or curling. Its crepe paper backing offers conformability that will maintain integrity when formed around corners. Its good solvent and moisture resistance helps to resist paint bleed through and provides good paint lines due to its clean removability in one piece with no residue from most surfaces.This tape is designed for general use in industrial applications with a slight need for temperature and water resistance such as short-term paint masking and sealing applications. It provides a good instant adhesion and holding power that resists lifting or curling. Its crepe paper backing offers conformability that will maintain integrity when formed around corners. Its good solvent and moisture resistance helps to resist paint bleed through and provides good paint lines due to its clean removability in one piece with no residue from most surfaces.
Save to list

€3.89/ rollexcl. VAT

€4.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
201E
Type
201E
Width
30 mm
Length
50 m
Thickness
0.135 mm
Material
Crepe paper
Adhesion
Rubber
Colour
Beige