3M

3M Gas, vapour and particulate filter, A1E1HGP3, 6096

  • ERIKS:23161465
  • Manufacturer:0051131272675
Image 1
Image 2
Image 1
Image 2
3M™ Bayonet Gas, Vapour and Particulate Filters are CE approved and conveniently provide protection against a wide range of gases, vapours and particulates depending on the model selected. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved. They have a bayonet-style connection that are designed to optimise your field of vision. These filters offer lightweight and well-balanced breathing protection for a wide range of hazardous environments.
Versatile, ergonomic, and simple to install: designed to enhance field of view and comfort on the job, these gas, vapour and particulate filters feature a low-profile, swept-back design. 3M™ Bayonet Gas, Vapour and Particulate Filters are easy to install. Simply choose the filter type that’s suitable for your individual needs and requirements, align the connection and twist to lock into place with a quarter turn. These filters are compatible with certain 3M™ Reusable Half Masks 6000 Series, 6500QL Series, 7500 Series and 3M™ Reusable Full Face Masks 6000 Series, thus helping to reduce inventory needs*. Easy breathing: 3M™ Bayonet Gas, Vapour and Particulate Filters are designed to balance breathability and long service life. Gas and vapour filters use carbon particles to adsorb contaminants, filtering the air that you breathe. 3M™ has designed the filters to be easy to breathe through and long lasting by optimising the layers and depth of the carbon bed, geometry of the filter body, and carbon particle size. 3M™ Bayonet Gas, Vapour and Particulate Filters* provide protection against a wide range of gases, vapours and particulates. Designed for use in multiple industrial applications. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators and filters for your workplace respiratory hazards and contaminants and help determine filter change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ Bayonet Gas, Vapour and Particulate Filters are CE approved to protect against a wide range of gases and vapours depending on the model selected. *Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved Note that 6098 and 6099 are not suitable for use with half mask respirators. Not for use in environments that are immediately dangerous to life or health (IDLH). Change 3M™ Bayonet Gas, Vapour and Particulate Filters in accordance with your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected.
Versatile, ergonomic, and simple to install: designed to enhance field of view and comfort on the job, these gas, vapour and particulate filters feature a low-profile, swept-back design. 3M™ Bayonet Gas, Vapour and Particulate Filters are easy to install. Simply choose the filter type that’s suitable for your individual needs and requirements, align the connection and twist to lock into place with a quarter turn. These filters are compatible with certain 3M™ Reusable Half Masks 6000 Series, 6500QL Series, 7500 Series and 3M™ Reusable Full Face Masks 6000 Series, thus helping to reduce inventory needs*. Easy breathing: 3M™ Bayonet Gas, Vapour and Particulate Filters are designed to balance breathability and long service life. Gas and vapour filters use carbon particles to adsorb contaminants, filtering the air that you breathe. 3M™ has designed the filters to be easy to breathe through and long lasting by optimising the layers and depth of the carbon bed, geometry of the filter body, and carbon particle size. 3M™ Bayonet Gas, Vapour and Particulate Filters* provide protection against a wide range of gases, vapours and particulates. Designed for use in multiple industrial applications. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators and filters for your workplace respiratory hazards and contaminants and help determine filter change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ Bayonet Gas, Vapour and Particulate Filters are CE approved to protect against a wide range of gases and vapours depending on the model selected. *Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved Note that 6098 and 6099 are not suitable for use with half mask respirators. Not for use in environments that are immediately dangerous to life or health (IDLH). Change 3M™ Bayonet Gas, Vapour and Particulate Filters in accordance with your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected.
Save to list

€30.75/ pieceexcl. VAT

€37.21incl. VAT

Sold per: 32Min. order: 32

32 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
6000
Type
6096
Series
6000
Type
6096
Filter type
Gas, Vapor & Particulate Filter
Filter class
P3 R
Other indications
1SP-A-009-S-EUR-B-N-10-0-N
Connection
Bayonet