3M

3M Gas and vapour filter, ABE1, 6057

  • ERIKS:23581387
Image 1
Image 2
Image 1
Image 2
3M™ Bayonet Gas & Vapour Filters are CE approved and conveniently provide protection against a wide range of gases and vapours depending on the model selected. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved. They have a bayonet-style connection that are designed to optimise your field of vision. These filters offer lightweight and well-balanced breathing protection for a wide range of hazardous environments.
Versatile, ergonomic, and simple to install: designed to optimise field of view and comfort on the job, 3M™ Bayonet Gas & Vapour Filters feature a low-profile, swept-back design and are easy to install. Simply choose the filter type that's suitable for your individual needs and requirements, align the connection and twist to lock into place with a quarter turn. These filters are compatible with certain 3M™ Reusable Half Masks 6000 Series, 6500QL Series, 7500 Series and 3M™ Reusable Full Face Masks 6000 Series, thus helping to reduce inventory needs*. Easy breathing: 3M™ Bayonet Gas & Vapour Filters are designed to balance breathability and long service life. Gas and vapour filters use carbon particles to adsorb contaminants, filtering the air that you breathe. 3M has designed the filters to be easy to breathe through and long lasting by optimising the layers and depth of the carbon bed, geometry of the filter body, and carbon particle size. 3M™ Bayonet Gas & Vapour Filters provide protection against a wide range of gases and vapours. Designed for use in multiple industrial applications. 3M™ Bayonet Gas & Vapour Filters are CE approved to protect against a wide range of gases and vapours depending on the model selected. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators and filters for your workplace respiratory hazards and contaminants and help determine filter change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ Bayonet Gas & Vapour Filters are not for use in environments that are immediately dangerous to life or health (IDLH) or contain hazardous levels of airborne particulates, unless a 3M™ Particulate Filter 5000 Series and 3M™ Retainer 501 are also used. Change 3M™ Bayonet Gas & Vapour Filters in accordance with your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected.*Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved.
Versatile, ergonomic, and simple to install: designed to optimise field of view and comfort on the job, 3M™ Bayonet Gas & Vapour Filters feature a low-profile, swept-back design and are easy to install. Simply choose the filter type that's suitable for your individual needs and requirements, align the connection and twist to lock into place with a quarter turn. These filters are compatible with certain 3M™ Reusable Half Masks 6000 Series, 6500QL Series, 7500 Series and 3M™ Reusable Full Face Masks 6000 Series, thus helping to reduce inventory needs*. Easy breathing: 3M™ Bayonet Gas & Vapour Filters are designed to balance breathability and long service life. Gas and vapour filters use carbon particles to adsorb contaminants, filtering the air that you breathe. 3M has designed the filters to be easy to breathe through and long lasting by optimising the layers and depth of the carbon bed, geometry of the filter body, and carbon particle size. 3M™ Bayonet Gas & Vapour Filters provide protection against a wide range of gases and vapours. Designed for use in multiple industrial applications. 3M™ Bayonet Gas & Vapour Filters are CE approved to protect against a wide range of gases and vapours depending on the model selected. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators and filters for your workplace respiratory hazards and contaminants and help determine filter change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ Bayonet Gas & Vapour Filters are not for use in environments that are immediately dangerous to life or health (IDLH) or contain hazardous levels of airborne particulates, unless a 3M™ Particulate Filter 5000 Series and 3M™ Retainer 501 are also used. Change 3M™ Bayonet Gas & Vapour Filters in accordance with your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected.*Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved.
Save to list

€16.77/ pairexcl. VAT

€20.29incl. VAT

66 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
6000
Type
6057
Series
6000
Type
6057
Filter type
ABE1
Other indications
1SP-A-009-S-EUR-B-N-10-0-G
Connection
Bayonet