






€26.27/ pieceexcl. VAT
€31.79incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | G3000 |
Type | Hard Hats |
Colour | Black |
Material | ABS |
Norm | EN 397 |
Approvals | EN 397:212+A1:2012, CE |
Vented | Yes |
Execution | 4 Point suspension |
Suspension | Ratchet |
Weight | 330 g |
High visibility (signal colours) | Yes |
Adjustment | Ratchet |
With sweatband | Yes |
Weight | 330 |