3M

3M Full facepiece reusable respirator, small, FF-301

  • ERIKS:14496823
  • Manufacturer:4054596824393
Image 1
3M™ Full Facepiece Reusable Respirator FF-301 Small is our small sized, full-face mask designed to provide durable and comfortable protection against a wide range of respiratory hazards. Use in conjunction with approved 3M powered air systems or as a negative pressure respirator with the 3M™ DT Series filter range, providing protection against a wide range of industrial hazards.
For a durable mask that can serve as a face piece for a powered air respirator or as a negative-pressure single-filter mask, use 3M™ Full Facepiece Reusable Respirator FF-301 Small. This small sized mask is compatible with the 3M™ Versaflo™ TR-600E, 3M™ Versaflo™ TR-800E, 3M™ PF-602E+, PF-602E-ASB powered air systems as well as the 3M™ DT Series of filters including particulate, gas and vapour and combination filters. The visor (polycarbonate or optional high heat visor) provides a good field of vision and the front-mounted speech diaphragm helps improve communication. There is also a sweat port in the chin pocket which helps to provide added comfort during long periods of wear. The five-point rubber head harness helps provide a secure, stable fit, and the side-fitting filter and clear inner mask help ensure good downwards visibility. CE certified to EN 12942 Class TM3 and EN 136 Class 3.
Save to list

€206.11/ pieceexcl. VAT

€249.39incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Size
S