3M

3M Foam fast 74 spray adhesive, orange, 500 ml

  • ERIKS:23580474
  • Manufacturer:5900422098546
Image 1
3M™ Foam & Fabric 74 Spray Adhesive is a fast-drying spray adhesive that bonds foam and fabric to a wide range of substrates. Its permanent bond provides fast results to keep projects moving ahead. The non-yellowing formula dispenses easily in a lace-spray pattern and applies directly onto surfaces and materials where needed.
Join urethane or latex foam and fabrics to themselves or to other wood, metal and plastic materials with 3M™ Foam Fast 74 Spray Adhesive. Our extremely fast tacking adhesive is an industrial grade spray glue. It provides excellent coverage and has soft non-dimpling glue lines and foam tearing strength. Store the spray adhesive at 16°C to 27°C for maximum storage life. Higher temperatures reduce normal storage life and lower temperatures may cause increased viscosity of a temporary nature.
Join urethane or latex foam and fabrics to themselves or to other wood, metal and plastic materials with 3M™ Foam Fast 74 Spray Adhesive. Our extremely fast tacking adhesive is an industrial grade spray glue. It provides excellent coverage and has soft non-dimpling glue lines and foam tearing strength. Store the spray adhesive at 16°C to 27°C for maximum storage life. Higher temperatures reduce normal storage life and lower temperatures may cause increased viscosity of a temporary nature.
Save to list

€23.59/ pieceexcl. VAT

€28.54incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
74
Type
74
Volume
500 ml