3M

3M Flap grinding wheel 967A curved 115mm K40

  • ERIKS:12739427
  • Manufacturer:5902658650512
Image 1
Cubitron™ II flap grinding disc, Ø 115 mm

967ADesign: Precision-formed ceramic grain (Cubitron™ II), in high-strength synthetic resin bonding, connected to the curved fibreglass disc. The individual grains of the ceramic Cubitron™ II abrasives are small, precisely-shaped triangles, perpendicular in arrangement, and uniform in size. Tough grinding with highest removal rate, with up to 30% faster removal. Grinding-activated additives prevent clogging and make for cooler grinding. Standard bore 22.23 mm. Application: In all metal-working industries, where high removal rates combined with very good surface finishes need to be achieved.

Save to list

€7.61/ pieceexcl. VAT

€9.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron
Type
8291
Series
Cubitron
Type
8291