3M

3M First Base™ + bump cap 2014298, grey, standard peak, 70mm

  • ERIKS:14496800
  • Manufacturer:4054596719309
Image 1
Image 2
Image 1
Image 2
3M™ First Base™ + Bump Cap is designed to provide limited head protection from bumps and minor lacerations to the head from stationary objects. Thanks to the patented flexible shell design manufactured from durable ABS plastic the 3M™ First Base + bump cap provides industrial bump protection to EN812.
Designed to protect the wearer from light contact, minor lacerations, and minor abrasions against stationary objects to the head in a wide range of industries such as, Automotive, Aerospace, Food Processing, Transport and Logistics, the 3M™ First Base™ + bump cap is designed with breathable woven fabric and foam with airflow channels for ventilation. Absorbent terry towelling sweatband and closed cell foam pad also included. Corporate embroidered logo service is available. Available with different peak lengths Standard (70mm), Reduced (55mm) or Micro (25mm) versions and a range of colors.
Designed to protect the wearer from light contact, minor lacerations, and minor abrasions against stationary objects to the head in a wide range of industries such as, Automotive, Aerospace, Food Processing, Transport and Logistics, the 3M™ First Base™ + bump cap is designed with breathable woven fabric and foam with airflow channels for ventilation. Absorbent terry towelling sweatband and closed cell foam pad also included. Corporate embroidered logo service is available. Available with different peak lengths Standard (70mm), Reduced (55mm) or Micro (25mm) versions and a range of colors.
Save to list

€16.84/ pieceexcl. VAT

€20.38incl. VAT

Sold per: 20Min. order: 20

20 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
First Base
Type
Bump Cap
Colour
Grey
Material
ABS
Approvals
EN 812, CE
Vented
Yes
Weight
180 g
With sweatband
Yes
Weight
180