3M

3M First Base™ 3 bump cap 2030608, classic, black standard peak, 70mm

  • ERIKS:14424219
  • Manufacturer:4054596715592
Image 1
Image 2
Image 1
Image 2
3M™ First Base™ 3 Bump Cap Classic in black provides head protection to EN812:A1, with a baseball cap design and standard peak length (70 mm). It’s made with lightweight micro-fibre fabric and has side-mesh ventilation. This is combined with a flexible, ergonomic ABS shell.
Save to list

€19.46/ pieceexcl. VAT

€23.55incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Colour
Black
Material
ABS
Approvals
EN 812
Vented
Yes
Weight
180 g