3M

3M First Base™ 3 bump cap 2030601, classic, royal blue, reduced peak, 55mm

  • ERIKS:14496808
  • Manufacturer:4054596715387
Image 1
Image 2
Image 1
Image 2
3M™ First Base™ 3 Bump Cap Classic in royal blue provides head protection to EN812:A1, with a baseball cap design and reduced peak length (55 mm). It’s made with lightweight micro-fibre fabric and has side-mesh ventilation. This is combined with a flexible, ergonomic ABS shell.
Get 3M™ First Base™ 3 Bump Cap Classic in royal blue for head protection to EN812:A1. This baseball-style bump cap is made with lightweight micro-fibre fabric to reduce humidity and permit air circulation. Side-mesh ventilation also enhances breathability and comfort. A flexible, patented acrylonitrile butadiene styrene (ABS) shell guards against bumps and lacerations, while also being ergonomically shaped for comfort. The design provides enhanced coverage for a wide range of head sizes, with a reduced peak length (55 mm) for enhanced upward vision. Optional custom logo embroidery is available, together with a range of other colours.
Get 3M™ First Base™ 3 Bump Cap Classic in royal blue for head protection to EN812:A1. This baseball-style bump cap is made with lightweight micro-fibre fabric to reduce humidity and permit air circulation. Side-mesh ventilation also enhances breathability and comfort. A flexible, patented acrylonitrile butadiene styrene (ABS) shell guards against bumps and lacerations, while also being ergonomically shaped for comfort. The design provides enhanced coverage for a wide range of head sizes, with a reduced peak length (55 mm) for enhanced upward vision. Optional custom logo embroidery is available, together with a range of other colours.
Save to list

€19.46/ pieceexcl. VAT

€23.55incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
First Base™ 3
Type
2030601
Colour
Royal blue
Material
ABS
Approvals
EN 812
Vented
Yes
Weight
180 g