3M

3M First Base™ 3 bump cap 2021875, classic, high visibility, orange standard peak, 70mm

  • ERIKS:14496803
  • Manufacturer:4054596713949
Image 1
Image 2
Image 1
Image 2
3M™ First Base™ 3 Bump Cap Classic in high visibility orange provides head protection to EN812:A1, with a baseball cap design and standard peak length (70 mm). It’s made with waterproof and breathable polyurethane polyester fabric, incorporating 360° reflective piping and strips. This is combined with a flexible, ergonomic ABS shell.
Get 3M™ First Base™ 3 Bump Cap Classic in high visibility orange for head protection to EN812:A1. This baseball-style bump cap is made with true high visibility fabric (EN 471), incorporating reflective piping and strips for maximum 360° visibility. Its polyurethane polyester fabric is also waterproof and breathable, supporting comfortable working in a range of environments. A flexible, patented acrylonitrile butadiene styrene (ABS) shell guards against bumps and lacerations, while also being ergonomically shaped for comfort. The design provides enhanced coverage for a wide range of head sizes, with a standard peak length (70 mm). Optional custom logo embroidery is available.
Get 3M™ First Base™ 3 Bump Cap Classic in high visibility orange for head protection to EN812:A1. This baseball-style bump cap is made with true high visibility fabric (EN 471), incorporating reflective piping and strips for maximum 360° visibility. Its polyurethane polyester fabric is also waterproof and breathable, supporting comfortable working in a range of environments. A flexible, patented acrylonitrile butadiene styrene (ABS) shell guards against bumps and lacerations, while also being ergonomically shaped for comfort. The design provides enhanced coverage for a wide range of head sizes, with a standard peak length (70 mm). Optional custom logo embroidery is available.
Save to list

€21.89/ pieceexcl. VAT

€26.49incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Colour
Hi Vis Orange
Material
ABS
Approvals
EN 812
Vented
Yes
Weight
220 g