3M

3M First Base™ 3 bump cap 2021874, classic, high visibility, orange reduced peak, 55mm

  • ERIKS:14496802
  • Manufacturer:4054596712690
Image 1
Image 2
Image 1
Image 2
3M™ First Base™ 3 Bump Cap Classic in high visibility orange provides head protection to EN812:A1, with a baseball cap design and reduced peak length (55 mm). It’s made with waterproof and breathable polyurethane polyester fabric, incorporating 360° reflective piping and strips. This is combined with a flexible, ergonomic ABS shell.
Save to list

€21.89/ pieceexcl. VAT

€26.49incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
First Base™ 3
Type
2021874
Colour
Hi Vis Orange
Material
ABS
Approvals
EN 812
Vented
Yes
Weight
220 g