






18,22 €/ pieceexcl. VAT
22,05 €incl. VAT
Estimated delivery date - 01.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | TR-600 |
Type | Filter Cover |
Suitable for | 3M™ Versaflo™ TR-600 Series PAPR |
Reusable | Yes |
Packaging | Piece |
Available with corrective lenses | No |
Compatible with Corrective Glasses | No |
Accessory | Yes |
Spare part | Yes |
Norm | CE |