3M

3M Filter Cover, TR-600, 7100021252

  • ERIKS:13927588
Image 1
Image 2
Image 1
Image 2
Filter cover for use with the TR-6580E filter3M recommends the use of the filter cover in order to help protect the TR-6580E from physical damageIt is also used to hold the TR-6600 Prefilter or TR-662 Spark Arrestor in placeThe TR-6500FC should be replaced when damagedThe filter cover may be cleaned and reused.
Save to list
Not available in webshop
6 In stock - Estimated delivery date 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
TR-600, TR-800
Type
Filter Cover
Suitable for
3M™ Versaflo™ TR-600 Series PAPR
Reusable
Yes
Packaging
Piece
Available with corrective lenses
No
Compatible with Corrective Glasses
No
Weight
115
Accessory
Yes
Spare part
Yes